FAN WALL 41N 1/20HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FAN WALL 41N 1/20HP

FANTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6C511
  • Mfr. Model # 6C511
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.95 lbs

Technical Specs

  • CFM @ 0.400-In. SP 154
  • CFM @ 0.200-In. SP 172
  • CFM @ 0.100-In. SP 180
  • CFM @ 0.600-In. SP 136
  • CFM @ 0.800-In. SP 118
  • Housing Depth (In.) 6
  • Housing Height (In.) 13
  • Housing Width (In.) 10-1/4
  • Type Exterior Mount
  • Item Exhaust Ventilator
  • Includes -
  • Phase 1
  • Housing Finish Powder Coat
  • Speed Control 1DGV1
  • Hz 60
  • Mounting Location Wall
  • Housing Material Galvanized Steel
  • Agency Compliance UL/CUL, CSA Certified and HVI Certified
  • Max. Inlet Temp. (Deg. F) 140
  • Amps 0.84
  • Fits Duct Dia. (In.) 4
  • Fan Voltage 120 VAC
  • Exhaust/Supply Fan Item Exhaust Fan

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list