FAN,WALL,10 IN,1.7 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FAN,WALL,10 IN,1.7 A

BROAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4C707
  • Mfr. Model # 4C707
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.8 lbs

Technical Specs

  • CFM @ 0.000-In. SP 360
  • Duct Dia. (In.) 10
  • Grille Length (In.) 13-1/2
  • CFM @ 0.100-In. SP -
  • CFM @ 0.300-In. SP -
  • Grille Width (In.) 13-1/2
  • Housing Height (In.) 14-1/4
  • Housing Length (In.) Adj 5-1/2 to 9-7/8
  • Housing Dia. (In.) -
  • Housing Width (In.) 11-1/2
  • Includes Motorized Outer Door
  • Type Through-the-Wall
  • Item Exhaust Fan
  • Motor RPM 1500
  • Housing Material Steel
  • Voltage 120
  • Sones HVI 8.0
  • Hz 60
  • Grille Material Plastic
  • Amps 1.7
  • Discharge Height (In.) -
  • Grille Color White
  • Discharge Width (In.) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list