Skip Content
FAN,VENTILATOR,50 W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FAN,VENTILATOR,50 W

BROAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3TR22
  • Mfr. Model # 3TR22
  • UNSPSC # 40101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.5 lbs

Technical Specs

  • CFM @ 0.000-In. SP 120
  • CFM @ 0.100-In. SP -
  • CFM @ 0.125-In. SP -
  • CFM @ 0.200-In. SP 110
  • CFM @ 0.250-In. SP 107
  • CFM @ 0.375-In. SP -
  • CFM @ 0.500-In. SP -
  • CFM @ 0.625-In. SP -
  • CFM @ 0.875-In. SP -
  • CFM @ 0.750-In. SP -
  • CFM @ 1.000-In. SP -
  • CFM @ 1.500-In. SP -
  • Full Load Amps 0.50
  • For Use With General Ventilation Applications
  • Includes One 6" Inlet Port and One 6" Outlet Port
  • Item Ventilator
  • Motor RPM 2850
  • Sones @ 0.000-In. SP @ 5 Ft. -
  • Phase 1
  • Sones @ 0.100-In. SP @ 5 Ft. -
  • Housing Material 20 Gage Steel
  • Sones @ 0.125-In. SP @ 5 Ft. -
  • Sones @ 0.250-In. SP @ 5 Ft. -
  • Hz 60
  • Mounting Position Remote In-Line
  • Motor Type Permanent Split Capacitor
  • Speed Control 4C331 or 6E897
  • Motor Enclosure Totally Enclosed
  • Watts 60
  • Voltage 120
  • Wheel Material Metal
  • Motor Insulation Class B
  • Grille Color -
  • CFM @ 1.250-In. SP -
  • Grille Material -
  • Standards UL Listed, CSA Certified
  • Housing Length 11"
  • Duct Dia. 6"
  • Housing Width 10-1/2"
  • Max. Inlet Temp. 104 Degrees F
  • Housing Height 9-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list