FAN UTILITY CSA 18IN 115V AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FAN UTILITY CSA 18IN 115V AC

LFI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LDRU18-1
  • Mfr. Model # U18-1
  • UNSPSC # 40101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 52.0 lbs

Technical Specs

  • Depth 17"
  • Colour Red
  • Height 21-3/8"
  • Item Portable Utility Fan
  • HP 1/3
  • Width 21-3/8"
  • Size 18"
  • Air Flow 3,700 CFM
  • Voltage 115
  • RPM 1,725
  • Power Source Electric, Totally Enclosed Air Over Motor
  • Standards CSA
  • Maximum Flow in Free Air 3,700 CFM
  • Amps 5.4
  • Free Air 3,700 CFM

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list