FAN UTILITY 18IN 115V AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FAN UTILITY 18IN 115V AC

LFI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LDRU18-4
  • Mfr. Model # U18-4
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1440
  • Shipping Weight 57.0 lbs

Product Details

Portable utility fan/smoke injector with an explosion proof motor. CSA Certified-Class I, Group D, Class II Groups EFG. UL Listed-Class I, Group D. 115 VAC. Ball bearing motors with automatic overload protection.

Technical Specs

  • Width 21-3/8"
  • HP 1/3
  • Voltage 115 V
  • RPM 1725
  • Fan Speed 1725 RPM
  • Engine Brand US Electric
  • Colour Red
  • Depth 17"
  • Height 21-3/8"
  • Item U Series Portable Utility Fan
  • Motor RPM 1750
  • Motor HP 1/3 HP
  • Size 18"
  • Air Flow 3700 cfm
  • Power Source Electric
  • Standards CSA
  • Amps 5.4 A
  • Free Air 3700 cfm
  • Maximum Flow in Free Air 3700 cfm

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list