FAN UTILITY 16IN 115V AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FAN UTILITY 16IN 115V AC

DELHI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LDRU16-1
  • Mfr. Model # U16-1
  • UNSPSC # 40101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 55.0 lbs

Technical Specs

  • Depth 17"
  • Colour Red
  • Height 19-1/8"
  • HP 1/3
  • Item Portable Utility Fan
  • Power Source Electric, Totally Enclosed Air Over Motor
  • Width 19-1/8"
  • Size 16"
  • RPM 1,725
  • Voltage 115
  • Air Flow 3,151 CFM
  • Standards CSA
  • Amps 5.4
  • Maximum Flow in Free Air 3,151 CFM
  • Free Air 3,151 CFM

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list