FAN UTILITY 12IN 115V AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FAN UTILITY 12IN 115V AC

DELHI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LDRU12-1
  • Mfr. Model # U12-1
  • UNSPSC # 40101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 44.0 lbs

Technical Specs

  • Colour Red
  • Height 14-1/8"
  • Depth 17"
  • HP 1/3
  • Item Portable Utility Fan
  • Size 12"
  • Width 14-1/8"
  • Air Flow 1,620 CFM
  • RPM 1,725
  • Power Source Electric, Totally Enclosed Air Over Motor
  • Voltage 115
  • Maximum Flow in Free Air 1,620 CFM
  • Amps 5.4
  • Standards CSA
  • Free Air 1,620 CFM

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list