Skip Content
FAN TUBE AXIAL 48IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FAN TUBE AXIAL 48IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3C416
  • Mfr. Model # 3C416
  • UNSPSC # 40101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 442.0 lbs

Technical Specs

  • Bearing Type Ball
  • Height 64-3/4"
  • Includes Belt Guard
  • Item Tubeaxial Fan
  • Number of Blades 5
  • Width 51-3/4"
  • Replacement Fan Blade Stock No. 3C422
  • Dimension B 28-5/16"
  • Drive Type Belt
  • Housing Material Steel
  • Housing Finish Baked Enamel
  • Housing Dia. w/Mtg. Flange 51-3/4"
  • Housing Dia. w/o Mtg. Flange 48-1/2"
  • Mounting Position Vertical/Horizontal
  • Standards AMCA
  • Blade Material Aluminum
  • Bolt Circle Dia. 50-1/4"
  • Dimension A 51-3/4"
  • Dimension C 48-1/2"
  • Dimension D 36"
  • Dimension E 9/16"
  • Companion Flange Stock No. 3C444
  • Shaft Dia. 1-7/16"
  • Blade Dia. 48"
  • Max. Motor Height 12-1/2"
  • Inlet Dia. 48-5/8"
  • Max. Inlet Temp. 200 Degrees F
  • Max. Depth 36"
  • Max. Ambient Temp. 104 Degrees F
  • Outlet Dia. 48-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list