FAN TUBE AXIAL 16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FAN TUBE AXIAL 16IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4C660
  • Mfr. Model # 4C660
  • UNSPSC # 40101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 52.15 lbs

Technical Specs

  • Bearing Type Ball
  • Includes Belt Guard
  • Height 28-5/16"
  • Number of Blades 6
  • Replacement Fan Blade Stock No. 4C663
  • Item Tubeaxial Fan
  • Width 18-1/2"
  • Dimension B 11-1/2"
  • Housing Material Steel
  • Housing Finish Baked Enamel
  • Drive Type Belt
  • Housing Dia. w/Mtg. Flange 18-3/4"
  • Housing Dia. w/o Mtg. Flange 16-1/8"
  • Blade Material Aluminum
  • Mounting Position Vertical/Horizontal
  • Standards AMCA
  • Dimension A 18-3/4"
  • Dimension D 16-1/2"
  • Dimension C 16-1/8"
  • Bolt Circle Dia. 17-1/2"
  • Dimension E 5/16"
  • Companion Flange Stock No. 4C717
  • Max. Motor Height 9"
  • Shaft Dia. 7/8"
  • Blade Dia. 16"
  • Max. Ambient Temp. 104 Degrees F
  • Max. Inlet Temp. 200 Degrees F
  • Max. Depth 16-1/2"
  • Inlet Dia. 16-3/32"
  • Outlet Dia. 16-3/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list