FAN TUBE AXIAL 12IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FAN TUBE AXIAL 12IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4C659
  • Mfr. Model # 4C659
  • UNSPSC # 40101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 34.4 lbs

Technical Specs

  • Includes Belt Guard
  • Bearing Type Ball
  • Item Tubeaxial Fan
  • Number of Blades 4
  • Replacement Fan Blade Stock No. 4C662
  • Dimension B 8-3/4"
  • Housing Finish Baked Enamel
  • Housing Material Steel
  • Drive Type Belt
  • Housing Dia. w/o Mtg. Flange 12-3/16"
  • Mounting Position Vertical/Horizontal
  • Housing Dia. w/Mtg. Flange 14-7/16"
  • Standards AMCA
  • Blade Material Aluminium
  • Dimension C 12-3/16"
  • Dimension A 14-7/16"
  • Bolt Circle Dia. 13-1/2"
  • Dimension D 12"
  • Dimension E 5/16"
  • Companion Flange Stock No. 4C716
  • Max. Motor Height 9"
  • Max. Ambient Temp. 104 Degrees F
  • Blade Dia. 12"
  • Max. Inlet Temp. 200 Degrees F
  • Max. Depth 12"
  • Shaft Dia. 5/8"
  • Height 19-3/4"
  • Width 14-7/16"
  • Inlet Dia. 12-1/4"
  • Outlet Dia. 12-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list