Skip Content
FAN SWITCH,OPENS AT 160,120-277V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FAN SWITCH,OPENS AT 160,120-277V

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6UEE0
  • Mfr. Model # 6UEE0
  • UNSPSC # 39121506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Depth (In.) 1
  • Height (In.) 1-1/2
  • Item Snap Disc Control
  • Pilot Duty Contacts (VA) 125
  • Temp. Range (F) 140 to 160
  • Type Fan
  • Width (In.) 1-3/4
  • Fan On Temp. (F) 160
  • Differential 20
  • Inductive Amps @ 120V 10
  • Inductive Amps @ 240V 5
  • Resistive Rating 240V 25
  • Resistive Amps @ 120V 25
  • Switch Type SPST
  • Resistive Amps @ 277V 21.6
  • Voltage Range 120 to 277
  • Circuit #1 Switch Opens @ (F) 140
  • Switch Action Close on Rise
  • Circuit #1 Switch Closes @ (F) 160
  • Fan Off Temp. (F) 140
  • Switch Closes @ (F) 160
  • Switch Opens @ (F) 140

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list