FAN SPARK RESIS HAZAR LOC 24IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FAN SPARK RESIS HAZAR LOC 24IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN2C856
  • Mfr. Model # 2C856
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

24 inch hazardous location exhaust fan, totally enclosed 115 V 60 HZ, hazardous location ball bearing split phase motor, 1/3 HP 1725 RPM, 3535 CFM.

Technical Specs

  • Bearing Type Ball
  • CFM @ 0.125-In. SP 2900
  • CFM @ 0.000-In. SP 3600
  • CFM @ 0.250-In. SP 2150
  • CFM @ 0.375-In. SP 1730
  • CFM @ 0.500-In. SP 1100
  • Dimension C (In.) 13-3/4
  • Dimension A (In.) 25-1/4
  • Dimension B (In.) 28-1/4
  • For Use With Class I, Group C and D, Class II, Group F and G
  • Dimension D (In.) 11-1/4
  • Flange Width (In.) 1-3/8
  • Height (In.) 28-1/4
  • Full Load Amps 6.6/3.1/3.3
  • Includes A Heavy Steel Circular Frame with Ample Mounting Holes and a Fixed Position Motor Base Attached to Rigid Tubular Supports and Spark Resistant Cast Aluminum Fan Blades, 4-Blade Propellers
  • Item Ring Exhaust Fan
  • Inside Dia. (In.) 25-1/2
  • Motor RPM 1725
  • Mounting Holes O.C. (In.) 26-7/8
  • Number of Blades 3
  • Phase 1
  • Outside Dia. (In.) 28-1/4
  • Sones @ 0.000-In. SP @ 5 Ft. 28
  • Type Direct Drive, Hazardous Location
  • Width (In.) 28-1/4
  • Hz 60
  • Max. Ambient Temp. (F) 104
  • Motor Type Split Phase
  • Shaft Dia. (In.) 1/2
  • Motor Enclosure Hazardous Location Totally Enclosed Air-Over
  • Mounting Position Vertical or Horizontal
  • Frame Material Steel
  • Agency Compliance AMCA, UL, CUL
  • Aluminum Wall Shutter No. 3C308
  • Propeller Material Fabricated Spark-Resistant Cast Aluminum
  • Intake Guard No. 6D586
  • Flange Depth (In.) 1-1/2
  • Frame Finish Gray Epoxy-Coated
  • Motor Insulation Class B
  • Venturi Depth (In.) 25-1/2
  • Max. Depth (In.) 13-3/4
  • Fan Voltage 115/208-230 VAC
  • Exhaust/Supply Fan Motor HP 1/3
  • Exhaust/Supply Fan Item Exhaust Fan
  • Venturi Clearance Dia. (In.) 25-1/2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list