Skip Content
FAN SINGLE SPEED AXIAL 12 VDC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FAN SINGLE SPEED AXIAL 12 VDC

AIR SYSTEMS INTERNATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ASISVF8DC
  • Mfr. Model # SVF8DC
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 2567
  • Shipping Weight 26.0 lbs

Product Details

AC & DC duct canister, 12 VDC axial fan, 1,170 CFM free air, 1/6 horse power.

Technical Specs

  • Voltage 12 VDC
  • HP 1/4
  • Item 8" 12 VDC Axial Fan, 1,275 CFM Free Air, 1/4 HP
  • Standards CSA Approved and CE Registered
  • Maximum Flow in Free Air 1,275 CFM

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list