Skip Content
FAN SHUTTER MOUNTED 20IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FAN SHUTTER MOUNTED 20IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN1HLA9
  • Mfr. Model # 1HLA9
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 37.0 lbs

Technical Specs

  • CFM @ 0.000-In. SP 2830
  • CFM @ 0.125-In. SP 2255
  • Bearing Type Sleeve
  • CFM @ 0.250-In. SP 1235
  • Full Load Amps 5
  • Includes Automatic Shutter
  • Item Exhaust Fan
  • Number of Blades 3
  • Phase 1
  • Sones @ 0.000-In. SP @ 5 Ft. 11.3
  • Motor RPM 1100
  • Thermal Protection Auto
  • Hz 60
  • Motor Type Shaded Pole
  • Wire Guard Finish Gray Polyester
  • Motor Enclosure Totally Enclosed Air-Over
  • Frame Finish Galvanized Steel
  • Frame Material Cold Rolled Steel
  • Motor Insulation Class A
  • Guard Material Steel
  • Fan Voltage 115 VAC
  • Exhaust/Supply Fan Item Exhaust Fan

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list