Skip Content
FAN,ROOM TO ROOM,8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FAN,ROOM TO ROOM,8 IN

BROAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4C634
  • Mfr. Model # 4C634
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.05 lbs

Technical Specs

  • CFM @ 0.100-In. SP 180
  • CFM @ 0.000-In. SP -
  • Duct Dia. (In.) 8
  • CFM @ 0.300-In. SP -
  • Grille Length (In.) 13-1/2
  • Housing Height (In.) 11-1/2
  • Housing Dia. (In.) -
  • Housing Length (In.) Adj 3 to 5-1/2
  • Grille Width (In.) 13-1/2
  • Housing Width (In.) 11-1/2
  • Includes Adjustable Speed Switch With Positive Off
  • Item Exhaust Fan
  • Housing Material Steel
  • Type Room to Room
  • Motor RPM 1575
  • Hz 60
  • Sones HVI 4.5
  • Voltage 120
  • Discharge Height (In.) -
  • Grille Material 22 Gauge Steel
  • Grille Color White
  • Discharge Width (In.) -
  • Amps 0.9

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list