RAKE FAN 20'' STEEL 54'' ASH HDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RAKE FAN 20'' STEEL 54'' ASH HDLE

GARANT PRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GARGFR22
  • Mfr. Model # GFR22
  • UNSPSC # 27112003
  • CATALOGUE PAGE # 337
  • Shipping Weight 1.9 lbs

Product Details

Fan rake, 22 tempered steel tines, premium ash handle. Great for raking leaves and cut grass.

Technical Specs

  • Item Fan Rake
  • Handle Type Long
  • Handle Length 48"
  • Handle Material Premium Varnished Ash
  • Length of Tines 15"
  • Overall Width of Tines 20"
  • Tine Material Tempered Steel
  • Number of Tines 22

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list