FAN PEDESTAL OSCILLATING 16IN 3SPD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FAN PEDESTAL OSCILLATING 16IN 3SPD

LFI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LDRCD160SPS
  • Mfr. Model # CD160SPS
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1421
  • Shipping Weight 8.55 lbs

Product Details

16 inch oscillating pedestal fan, white finish, white wire guard finish, 3 speeds, 90 degree oscillating angle, 45 degree tilt adjustment, 25 inches long, width 25 inches, height 55 inches.

Technical Specs

  • Item 3 - Speed 16" Pedestal Fan
  • Fan Mounting Location Pedestal
  • Shaft Dia. 3/8"
  • Application Home, Office or Light Commercial Use.
  • Height 55"
  • Assembled No
  • Bearing Type Ball
  • Number of Blades 3
  • Outside Dia. 18"
  • Phase Single
  • Thermal Protection Thermally Protected
  • Width 25"
  • Cord Length 6 ft.
  • Drive Type Direct
  • Housing Material Steel
  • Hz 60 Hz
  • Motor Enclosure Totally Enclosed Ball Bearing Motor
  • Voltage 120 V
  • Motor Type PSC
  • Wire Guard Finish White Finish
  • Blade Material Plastic
  • Speeds 3
  • Guard Material Steel
  • Environmental Applications Commercial
  • Standards OSHA
  • Max. Ambient Temp. 104 Degrees F
  • Blade Dia. 16"
  • Max. Depth 10"
  • Oscillating Yes
  • Mobile/Stationary Mobile

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list