FAN PEDESTAL 16 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FAN PEDESTAL 16 IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2LY94
  • Mfr. Model # 2LY94
  • UNSPSC # 25174001
  • CATALOGUE PAGE # 1422
  • Shipping Weight 40.0 lbs

Product Details

Full 360 degree rotation and an adjustable-height pedestal enable unlimited airflow adjustments without relocating the fan. Adjusts from 46 to 56 inch height. Wheeled base provides easy portability. Black powder-coated steel propellers. 9 feet, 3 conducto

Technical Specs

  • Application Portable Spot Cooling
  • Assembled Yes
  • Bearing Type Sleeve
  • Height Adj 48 to 58"
  • Includes Pedestal Base and Column, (2) 2-1/2" Diameter Plastic Casters, Hex Key
  • Motor HP 1/6
  • Item Air Circulator
  • Operating Amps 1.7/1.5/1.3
  • Number of Blades 3
  • Motor RPM 1500/1400/1200
  • Phase 1
  • Thermal Protection Auto
  • Width 20"
  • CFM High 2450
  • CFM Low 1800
  • Cord Length 9 ft.
  • CFM Medium 2100
  • Hz 60
  • Drive Type Direct
  • Fan RPM 1500/1400/1200
  • Housing Material Steel
  • Motor Enclosure Open Dripproof
  • Motor Type Shaded Pole
  • Speeds 3
  • Voltage 115 V
  • Watts 190/160/140
  • Wire Guard Finish Chrome Plated
  • Standards UL/OSHA
  • Blade Material Black Painted Steel
  • Guard Material Steel
  • Environmental Applications Light Commercial
  • Shaft Dia. 12.7mm
  • Motor Insulation Class A
  • Max. Depth 22"
  • Blade Dia. 16"
  • Sound Level 63 dBA @ 5 ft. dBA
  • Max. Ambient Temp. 104 Degrees F
  • Oscillating No
  • Mobile/Stationary Stationary
  • Fan Mounting Location Pedestal
  • Fan Accessory Style Standard

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list