FAN PED OSCILLATING 18IN 3SP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

FAN PED OSCILLATING 18IN 3SP

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWFA18P
  • Mfr. Model # FA18P
  • UNSPSC # 40101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.92 lbs

Product Details

16 in. and 18 in. oscillating fans. 3-speed control. 1.5 m cord. Adjustable tilting head. Pedestal fan has adjustable height. Large base for extra stability. cETL listed.

Technical Specs

  • Item Pedestal Fan
  • Number of Speeds 3
  • Standards cETL Listed
  • Fan Mounting Location Pedestal

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list