Skip Content
FAN OSCILLATING 30IN WALL MOUNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FAN OSCILLATING 30IN WALL MOUNT

LFI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LDRWMKD30OSC
  • Mfr. Model # WMKD30OSC
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1422
  • Shipping Weight 44.0 lbs

Product Details

Pedestal mounted commercial duty air circulator, 3 speed oscillating, 24 inch size, 1/4 horse power, 300/7,300/6,300 CFM, supplied with mounting hardware.

Technical Specs

  • Item 3 - Speed Oscillating
  • Fan Mounting Location Wall
  • Shaft Dia. 1/2"
  • CFM/Watt 33.2
  • Fan RPM 1150/950/850
  • Bearing Type Ball
  • Assembled No
  • Application Canarm/LFI's High Velocity Commercial Fans Economically Provide Relief From Summer Heat by Creating a Gentle Air Movement. Pedestal Type Fans Come with a Sturdy Base and Adjustable Pole.
  • Height 34"
  • Includes Complete with Mounting Accessories
  • Motor HP 1/4
  • Motor RPM 1,150/950/850
  • Number of Blades 3
  • Outside Dia. 34"
  • Operating Amps 1.91
  • Phase Single
  • Width 34"
  • Thermal Protection Thermally Protected.
  • CFM High 8300
  • CFM Medium 7300
  • CFM Low 6300
  • Cord Length 10 ft.
  • Drive Type Direct
  • Housing Material Steel
  • Motor Type PSC
  • Hz 60 Hz
  • Motor Enclosure Totally Enclosed Ball Bearing Motor
  • Speeds 3
  • Voltage 120 V
  • Watts 220
  • Wire Guard Finish Powder Coated
  • Blade Material Aluminium
  • Guard Material Steel
  • Environmental Applications Commercial
  • Standards OSHA guard.
  • Blade Dia. 30"
  • Max. Ambient Temp. 104 Degrees F
  • Max. Depth 11-3/4"
  • Oscillating Yes
  • Mobile/Stationary Stationary

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list