FAN MOTOR,SPLIT-PH,1/3 HP,1725,115V
FAN MOTOR,SPLIT-PH,1/3 HP,1725,115V
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Yoke Mount Fan Motor,Split-Phase,OPAO,1/3 HP,Nameplate RPM 1725,Voltage 115,Full Load Amps 4.8,Hz 60,Phase 1,48YZ NEMA/IEC Frame,1.0 Service Factor,Ambient Temperature 40 Degrees C,Insulation Class B,Duty Continuous Air-over,Number of Speeds 1,Yoke Mounting,Ball Bearings,Auto Thermal Protection,CW Rotation,Body Dia. 5-5/8 In.,Overall Length 9-5/8 In.,Shaft Dia. 5/8 In.,Shaft Length 2 In.,10 Ft. Cord & Pull Chain Switch Yes,1400-1800 RPM Range,Capacitor Included No
Technical Specs
- Item Yoke Mount Pedestal Fan Motor
- Motor Sub Application Pedestal Fan
- Motor Design Split-Phase
- Nameplate RPM 1,725
- Voltage 115
- Frame 48YZ
- Motor Service Factor 1.00
- Ins. Class B
- Max. Ambient Temp. 40 Degrees C
- Motor Enclosure Design Open Air-Over
- Motor Mounting Position Horizontal
- Shaft Dia. 5/8 in
- Body Dia. 5 5/8 in
- Overall Length 9 3/8 in
- Standards UL Recognized, CSA Certified
- Motor Application HVAC/R
- Phase 1
- HP 1/3
- No. of Speeds 1
- Full Load Amps 4.8
- Hz 60
- Motor Thermal Protection Auto
- Duty Cycle Continuous
- Motor Shaft Rotation CW/CCW
- Motor Mounting Type Yoke
- Shaft Length 2 in
- Motor Bearings Ball
- Motor Shaft Design Flat
- 10 Ft. Cord and Pull Chain Switch Yes
- Capacitor Required No
Alternate Products
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$264.09
/ EACH
Related Products
-
MAUDLIN PRODUCTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$214.06
/ EACH