FAN MOTOR,PSC,3/4 HP,RPM 1075,460V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FAN MOTOR,PSC,3/4 HP,RPM 1075,460V

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSOAN747
  • Mfr. Model # OAN747
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.2 lbs

Technical Specs

  • HP 3/4
  • Full Load Amps 2.0
  • Application Aaon
  • Phase 1
  • Nameplate RPM 1075
  • Item Condenser Fan Motor
  • Hz 60
  • Overall Length 10-3/8"
  • Voltage 460
  • Shaft Length 2-5/16"
  • RPM Range 1001-1100
  • Frame 48Y
  • Standards UL Recognized (E46412), CSA Certified (LR43341)
  • Max. Ambient Temp. 60 Degrees C
  • Shaft Dia. 1/2"
  • Length Less Shaft 8-1/16"
  • Motor Shaft Rotation CCWLE
  • No. of Speeds 1
  • Capacitor Required 2MDV9
  • Body Dia. 5-11/16"
  • Motor Application OEM Replacement
  • Motor Mounting Type Band
  • Motor Design Permanent Split Capacitor
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Open Air-Over
  • Motor Bearings Ball
  • Motor Service Factor 1.00
  • Ins. Class B
  • Voltage Compatibility 460, 208-230/460

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list