FAN MOTOR,PSC,3/4 HP 1075,208-230V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FAN MOTOR,PSC,3/4 HP 1075,208-230V

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSOAN460
  • Mfr. Model # OAN460
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.35 lbs

Technical Specs

  • Application Aaon
  • Full Load Amps 5.4
  • Item Condenser Fan Motor
  • Nameplate RPM 1075
  • HP 3/4
  • RPM Range 1001-1100
  • Phase 1
  • Hz 60
  • Shaft Length 1-7/8"
  • Overall Length 10-1/4"
  • Voltage 208-230
  • Shaft Dia. 1/2"
  • Length Less Shaft 8-3/8"
  • Frame 48Y
  • Max. Ambient Temp. 60 Degrees C
  • Standards UL Recognized (E46412), CSA Certified (LR43341)
  • Motor Shaft Rotation CCWLE
  • No. of Speeds 1
  • Capacitor Required 2MDV9
  • Body Dia. 5-11/16"
  • Motor Application OEM Replacement
  • Motor Mounting Type Band
  • Motor Design Permanent Split Capacitor
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Open Air-Over
  • Motor Bearings Ball
  • Ins. Class B
  • Voltage Compatibility 115/208-230, 208-230, 208-240
  • Motor Service Factor 1.00

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list