Skip Content
FAN MOTOR ASSEMBLY,230V,752 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FAN MOTOR ASSEMBLY,230V,752 CFM

REVCOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10W948
  • Mfr. Model # 10W948
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.1 lbs

Technical Specs

  • Application Condensers, Evaporators, Heat Pumps, Heat Exchangers
  • Depth 6-31/32"
  • Motor HP 1/10
  • Item Condenser Fan Motor Assembly
  • Motor RPM 1588
  • Operating Amps 0.28 / .4
  • Phase 1
  • Outside Dia. 13"
  • Type Plastic
  • CFM Air Delivery 752
  • Hz 50/60
  • Motor Enclosure Totally Enclosed
  • Motor Type Split Capacitor
  • Voltage 230
  • Wire Guard Finish Black Paint
  • Blade Material Acrylnitril-Styrol
  • Max. Ambient Temperature 158 F
  • Wiring Method Class F
  • Agency Compliance UL
  • Propeller Dia. 9-27/32"
  • Mounting Holes O.C. 12-13/64"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list