Skip Content
FAN MOTOR,3-PHASE,1 HP,850 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FAN MOTOR,3-PHASE,1 HP,850 RPM

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSH1053A
  • Mfr. Model # H1053A
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 44.15 lbs

Technical Specs

  • Features Inverter Duty, Removable Rigid Base, Voltage Change Module, Large Water Slinger, Positioning Lugs for Easy Belly Band Mounting, Quick Connect Design
  • Application Condenser Fan Motor
  • Full Load Amps 5.2-5.0/2.6
  • HP 1
  • Item Condenser Fan Motor
  • Nameplate RPM 850
  • Duty Continuous
  • Hz 60
  • Phase 3
  • Overall Length 18-9/16"
  • RPM Range 0-1000
  • Voltage 208-230/460
  • Shaft Length 6-1/16"
  • Body Dia. 6-1/2"
  • Frame 56HZ
  • Bolt Circle Dia. 5-7/8"
  • Standards UL Recognized (E44549), CSA Certified (LR4642)
  • Stud Quantity 4
  • Stud Size 10-32
  • Length Less Shaft 12-1/2"
  • Max. Ambient Temp. 70 Degrees C
  • Shaft Dia. 5/8"
  • Motor Application HVAC/R
  • Motor Sub Application Condenser Fan
  • Motor Design 3-Phase
  • Motor Mounting Type Rigid Base
  • Motor Mounting Position Horizontal or Vertical Shaft Up
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Open Air-Over
  • No. of Speeds 1
  • Motor Shaft Design Keyed with Single Flat
  • Motor Shaft Rotation CW/CCW
  • Motor Bearings Ball
  • Ins. Class F
  • Motor Service Factor 1.00
  • Mounting Stud Pattern 4-1/8" x 4-1/8"
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list