FAN MOTOR,3-PHASE,1 HP,1140 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FAN MOTOR,3-PHASE,1 HP,1140 RPM

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSH1050A
  • Mfr. Model # H1050A
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.4 lbs

Technical Specs

  • Features Inverter Duty, Removable Rigid Base, Voltage Change Module, Large Water Slinger, Positioning Lugs for Easy Belly Band Mounting, Quick Connect Design
  • Full Load Amps 4.4-4.0/2.2
  • Application Condenser Fan Motor
  • HP 1
  • Item Condenser Fan Motor
  • Phase 3
  • Nameplate RPM 1140
  • Duty Continuous
  • Hz 60
  • Overall Length 16-9/16"
  • RPM Range 1101-1200
  • Shaft Length 6-1/16"
  • Voltage 208-230/460
  • Standards UL Recognized (E44549), CSA Certified (LR4642)
  • Frame 56HZ
  • Stud Quantity 4
  • Body Dia. 6-1/2"
  • Bolt Circle Dia. 5-7/8"
  • Stud Size 10-32
  • Shaft Dia. 5/8"
  • Length Less Shaft 10-1/2"
  • Max. Ambient Temp. 70 Degrees C
  • Motor Sub Application Condenser Fan
  • Motor Application HVAC/R
  • Motor Design 3-Phase
  • Motor Thermal Protection Auto
  • Motor Mounting Position Horizontal or Vertical Shaft Up
  • Motor Mounting Type Rigid Base
  • Motor Shaft Design Keyed with Single Flat
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Open Air-Over
  • No. of Speeds 1
  • Motor Service Factor 1.00
  • Ins. Class F
  • Mounting Stud Pattern 4-1/8" x 4-1/8"
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Bearings Ball

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list