Skip Content
FAN MOTOR 3/4 HP 1075 208-230 V 48 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FAN MOTOR 3/4 HP 1075 208-230 V 48

GENERAL ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS3735HS
  • Mfr. Model # 3735HS
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.01 lbs

Technical Specs

  • Application Direct Drive Residential, Commercial, Industrial, Air Conditioners, Fans and Blowers
  • Features Reversing Plug, Totally Enclosed Endshields with Removable Drain Plugs
  • HP 3/4
  • Item Condenser Fan Motor
  • Full Load Amps 4.1
  • Phase 1
  • Nameplate RPM 1075
  • Capacitor Required 2MDV9
  • Duty Continuous
  • Hz 60
  • Overall Length 13-1/8"
  • Shaft Length 6-1/2"
  • RPM Range 1001-1100
  • Standards UL Recognized (E306343), CSA Certified (MC236833)
  • Voltage 208-230
  • Frame 48
  • Body Dia. 5-5/8"
  • Stud Quantity 4
  • Shaft Dia. 1/2"
  • Length Less Shaft 6-5/8"
  • Lead Length 48"
  • Max. Ambient Temp. 70 Degrees C
  • Motor Design Permanent Split Capacitor
  • Motor Application HVAC/R
  • Motor Sub Application Condenser Fan
  • Motor Shaft Rotation CW/CCW
  • Motor Mounting Type Stud
  • Motor Mounting Position All Angle
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Motor Bearings Ball
  • Motor Shaft Design Double-Flat
  • No. of Speeds 1
  • Motor Service Factor 1.00
  • Ins. Class B
  • Voltage Compatibility 115/208-230, 208-230, 208-240
  • Mounting Stud Pattern 3-5/8" x 3-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list