Skip Content
FAN MOTOR,1 HP,850 RPM,230 V,56CZ, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FAN MOTOR,1 HP,850 RPM,230 V,56CZ,

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS1YBA7
  • Mfr. Model # 1YBA7
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 45.15 lbs

Technical Specs

  • Finish Gray
  • Full Load Amps 5.8
  • HP 1
  • Includes Slinger, Heat Sinks, Gasketed Capacitor Cover
  • Item Poultry Fan Motor
  • Phase 1
  • Capacitor Required Yes
  • Nameplate RPM 850
  • Duty Continuous
  • RPM Range 0-1000
  • Overall Length 14-3/8"
  • Shaft Length 2-1/2"
  • Hz 60
  • Voltage 230
  • Standards UL Recognized (E47479), CSA Certified (701887)
  • Shaft Dia. 5/8"
  • Max. Ambient Temperature 40 Degrees C
  • Frame 56CZ
  • Length Less Shaft 11-7/8"
  • Motor Application Farm Duty
  • Motor Mounting Position All Angle
  • Motor Mounting Type Face
  • Motor Sub Application Agricultural Fan
  • Motor Design Permanent Split Capacitor
  • Motor Shaft Rotation CWSE
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Motor Shaft Design Keyed
  • Motor Bearings Ball
  • Motor Service Factor 1.00
  • Voltage Compatibility 230, 240, 115/230, 120/240
  • Ins. Class F
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list