Skip Content
FAN MOTOR 1/8-1/3HP 825 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FAN MOTOR 1/8-1/3HP 825

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSORM5488BF
  • Mfr. Model # ORM5488BF
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.37 lbs

Technical Specs

  • Features All Angle Mounting, Energy Efficient PSC Design, Removable Drain Plugs Each End, Rheem Mounting Holes
  • Full Load Amps 2.1
  • HP 1/3 to 1/8
  • Item Condenser Fan Motor
  • Nameplate RPM 825
  • Phase 1
  • Duty Continuous
  • Capacitor Required 2MDV6
  • Overall Length 11-3/8"
  • Hz 60
  • Shaft Length 6"
  • RPM Range 0-1000
  • Voltage 208-230
  • Standards UL Recognized (E46412), CSA Certified (LR43341)
  • Body Dia. 5-5/8"
  • Stud Quantity 4
  • Stud Size 8-32
  • Frame 48Y
  • Lead Length 48 to 51"
  • Shaft Dia. 1/2"
  • Length Less Shaft 5-3/8"
  • Motor Sub Application Condenser Fan
  • Motor Application HVAC/R
  • Max. Ambient Temp. 70 Degrees C
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Type Stud
  • Motor Mounting Position All Angle
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Motor Thermal Protection Auto
  • Motor Shaft Design Double-Flat
  • No. of Speeds 1
  • Motor Bearings Ball
  • Motor Service Factor 1.00
  • Ins. Class F
  • Voltage Compatibility 115/208-230, 208-230, 208-240
  • Mounting Stud Pattern 3-5/8" x 3-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list