Skip Content
FAN MOTOR 1/6 HP 825 208-230 V 48 T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FAN MOTOR 1/6 HP 825 208-230 V 48 T

GENERAL ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS3203HS
  • Mfr. Model # 3203HS
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.88 lbs

Technical Specs

  • HP 1/6
  • Full Load Amps 0.90
  • Features Reversing Plug, Totally Enclosed Endshields with Removable Drain Plugs
  • Phase 1
  • Item Condenser Fan Motor
  • Nameplate RPM 825
  • Capacitor Required 2MDV4
  • Duty Continuous
  • Hz 60
  • Voltage 208-230
  • Shaft Length 6-1/2"
  • RPM Range 0-1000
  • Overall Length 11-5/8"
  • Standards UL Recognized (E306343), CSA Certified (MC236833)
  • Frame 48
  • Stud Quantity 4
  • Shaft Dia. 1/2"
  • Body Dia. 5-5/8"
  • Lead Length 48"
  • Motor Application HVAC/R
  • Motor Sub Application Condenser Fan
  • Length Less Shaft 5-1/8"
  • Motor Design Permanent Split Capacitor
  • Max. Ambient Temp. 70 Degrees C
  • Motor Mounting Type Stud
  • Motor Mounting Position All Angle
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Motor Shaft Design Double-Flat
  • Motor Service Factor 1.00
  • No. of Speeds 1
  • Motor Bearings Ball
  • Ins. Class B
  • Voltage Compatibility 115/208-230, 208-230, 208-240
  • Mounting Stud Pattern 3-5/8" x 3-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list