FAN MOTOR,1/6-1/3 HP,1075,208-230, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FAN MOTOR,1/6-1/3 HP,1075,208-230,

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSORM5458F
  • Mfr. Model # ORM5458F
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.76 lbs

Technical Specs

  • Features All Angle Mounting, Energy Efficient PSC Design, Removable Drain Plugs Each End, Rheem Mounting Holes
  • HP 1/3 to 1/6
  • Full Load Amps 2.1
  • Item Condenser Fan Motor
  • Nameplate RPM 1075
  • Phase 1
  • Capacitor Required 2MDV6
  • Duty Continuous
  • RPM Range 1001-1100
  • Overall Length 10-5/8"
  • Hz 60
  • Shaft Length 6"
  • Voltage 208-230
  • Standards UL Recognized (E46412), CSA Certified (LR43341)
  • Frame 48Y
  • Body Dia. 5-5/8"
  • Stud Quantity 4
  • Stud Size 8-32
  • Shaft Dia. 1/2"
  • Lead Length 36 to 39"
  • Length Less Shaft 4-5/8"
  • Motor Sub Application Condenser Fan
  • Motor Application HVAC/R
  • Motor Design Permanent Split Capacitor
  • Max. Ambient Temp. 70 Degrees C
  • Motor Mounting Type Stud
  • Motor Mounting Position All Angle
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CW/CCW
  • No. of Speeds 1
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Motor Shaft Design Double-Flat
  • Motor Bearings Sleeve
  • Motor Service Factor 1.00
  • Ins. Class F
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • Voltage Compatibility 115/208-230, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list