Skip Content
FAN MOTOR 1/6-1/2 HP 1075 208-230 V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FAN MOTOR 1/6-1/2 HP 1075 208-230 V

GENERAL ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS3460HS
  • Mfr. Model # 3460HS
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.5 lbs

Technical Specs

  • Full Load Amps 3.0
  • Features Reversing Plug, Totally Enclosed Endshields with Removable Drain Plugs
  • HP 1/2 to 1/6
  • Item Condenser Fan Motor
  • Nameplate RPM 1075
  • Capacitor Required 2MDV7
  • Phase 1
  • Duty Continuous
  • Hz 60
  • Overall Length 12-7/8"
  • Shaft Length 6-1/2"
  • Voltage 208-230
  • Standards UL Recognized (E306343), CSA Certified (MC236833)
  • RPM Range 1001-1100
  • Body Dia. 5-5/8"
  • Stud Quantity 4
  • Lead Length 48"
  • Shaft Dia. 1/2"
  • Length Less Shaft 6-3/8"
  • Frame 48
  • Max. Ambient Temp. 70 Degrees C
  • Motor Application HVAC/R
  • Motor Mounting Type Stud
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Position All Angle
  • Motor Sub Application Condenser Fan
  • Motor Shaft Rotation CW/CCW
  • Motor Thermal Protection Auto
  • Motor Shaft Design Double-Flat
  • Motor Enclosure Design Totally Enclosed Air-Over
  • No. of Speeds 1
  • Motor Service Factor 1.00
  • Motor Bearings Ball
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • Ins. Class B
  • Voltage Compatibility 115/208-230, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list