Skip Content
FAN MOTOR 1/5-1/2 HP 1075 208-230 V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FAN MOTOR 1/5-1/2 HP 1075 208-230 V

GENERAL ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS3468HS
  • Mfr. Model # 3468HS
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.3 lbs

Technical Specs

  • Features Reversing Plug, Totally Enclosed Endshields with Removable Drain Plugs
  • HP 1/2 to 1/5
  • Full Load Amps 3.1
  • Item Condenser Fan Motor
  • Phase 1
  • Capacitor Required 2MDV7
  • Nameplate RPM 1075
  • RPM Range 1001-1100
  • Hz 60
  • Duty Continuous
  • Overall Length 12-7/8"
  • Voltage 208-230
  • Shaft Length 6-1/2"
  • Standards UL Recognized (E306343), CSA Certified (MC236833)
  • Frame 48
  • Body Dia. 5-5/8"
  • Stud Quantity 4
  • Shaft Dia. 1/2"
  • Length Less Shaft 6-3/8"
  • Max. Ambient Temp. 70 Degrees C
  • Lead Length 48"
  • Motor Application HVAC/R
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Position All Angle
  • Motor Mounting Type Stud
  • Motor Thermal Protection Auto
  • Motor Sub Application Condenser Fan
  • Motor Shaft Design Double-Flat
  • Motor Shaft Rotation CW/CCW
  • No. of Speeds 2
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Motor Bearings Ball
  • Motor Service Factor 1.00
  • Ins. Class B
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • Voltage Compatibility 115/208-230, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list