!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FAN MOTOR 1/4 HP 1075 460 V 48 TEAO

FAN MOTOR 1/4 HP 1075 460 V 48 TEAO

GE

FAN MOTOR 1/4 HP 1075 460 V 48 TEAO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FAN MOTOR 1/4 HP 1075 460 V 48 TEAO

FAN MOTOR 1/4 HP 1075 460 V 48 TEAO

GE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $212.54 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # AOS3736HS
  • Mfr. Model # 3736HS
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.9 lbs

Technical Specs

  • Item Condenser Fan Motor
  • Motor Sub Application Condenser Fan
  • Motor Design Permanent Split Capacitor
  • Nameplate RPM 1,075
  • Voltage 460
  • Frame 48
  • Replacement For Mfr. No. FEH1026SF
  • Usable @ 200V No
  • Motor Thermal Protection Auto
  • Duty Cycle Continuous
  • Motor Shaft Rotation CW/CCW
  • Motor Mounting Type Stud
  • Motor Mounting Position All Angle
  • Lead Length 48"
  • Removable Base Yes
  • Body Dia. 5-5/8"
  • Motor Shaft Design Double-Flat
  • Length Less Shaft 4-7/8"
  • Weight 13 lb
  • Motor Efficiency Group Standard Efficient
  • Includes Clampbolt, Belly Band
  • Stud Quantity 4
  • Motor Application HVAC/R
  • Phase 1
  • HP 1/4
  • No. of Speeds 1
  • Full Load Amps 0.70
  • Hz 60
  • Usable @ 208V No
  • Motor Service Factor 1.00
  • Ins. Class B
  • Max. Ambient Temp. 70 Degrees C
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Motor Frame Material Steel
  • Shaft Length 6-1/2"
  • Shaft Dia. 1/2"
  • Motor Bearings Ball
  • Motor Flange Type Non-Ventilated
  • Overall Length 11-3/8"
  • Features Reversing Plug, Totally Enclosed Endshields with Removable Drain Plugs
  • Extended Thru-Bolts Yes
  • Mounting Stud Pattern 3 5/8 in x 3 5/8 in
  • Standards UL Recognized (E306343), CSA Certified (MC236833)
  • Capacitor Required 2MDV6

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list