Skip Content
FAN MOTOR,1/3 HP,1725 RPM,115/230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FAN MOTOR,1/3 HP,1725 RPM,115/230

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS1YAZ5
  • Mfr. Model # 1YAZ5
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.48 lbs

Technical Specs

  • Finish Gray
  • Full Load Amps 3.6/1.8
  • HP 1/3
  • Includes 5/8" Shaft Adapter, Slinger, Gasketed Capacitor Cover
  • Capacitor Required Yes
  • Item Aeration Fan Motor
  • Phase 1
  • Duty Continuous
  • Hz 60
  • Nameplate RPM 1700
  • RPM Range 1701-1800
  • Overall Length 9-1/2"
  • Shaft Length 2-1/2"
  • Frame 48YZ
  • Voltage 115/230
  • Shaft Dia. 1/2"
  • Standards UL Recognized (E47479), CSA Certified (701887)
  • Max. Ambient Temperature 40 Degrees C
  • Motor Sub Application Agricultural Fan
  • Motor Application Farm Duty
  • Length Less Shaft 7"
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Type Cradle Base
  • Motor Thermal Protection Auto
  • Motor Mounting Position Horizontal
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Double-Flat
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Motor Service Factor 1.00
  • Voltage Compatibility 115, 120, 230, 240, 115/230, 120/240
  • Motor Bearings Ball
  • Ins. Class B
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list