FAN MOTOR 1/3 HP 1075 460 V 48 TEAO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FAN MOTOR 1/3 HP 1075 460 V 48 TEAO

GENERAL ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS3737HS
  • Mfr. Model # 3737HS
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.65 lbs

Technical Specs

  • Application Direct Drive Residential, Commercial, Industrial, Air Conditioners, Fans and Blowers
  • Features Reversing Plug, Totally Enclosed Endshields with Removable Drain Plugs
  • Full Load Amps 1.2
  • HP 1/3
  • Overall Length 12-3/8"
  • Phase 1
  • Nameplate RPM 1075
  • Item Condenser Fan Motor
  • Hz 60
  • RPM Range 1001-1100
  • Capacitor Required 2MDV6
  • Duty Continuous
  • Shaft Length 6-1/2"
  • Voltage 460
  • Frame 48
  • Standards UL Recognized (E306343), CSA Certified (MC236833)
  • Stud Quantity 4
  • Body Dia. 5-5/8"
  • Lead Length 48"
  • Shaft Dia. 1/2"
  • Length Less Shaft 5-7/8"
  • Max. Ambient Temp. 70 Degrees C
  • Motor Application HVAC/R
  • Motor Sub Application Condenser Fan
  • Motor Mounting Type Stud
  • Motor Mounting Position All Angle
  • Motor Design Permanent Split Capacitor
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CW/CCW
  • Motor Bearings Ball
  • Motor Shaft Design Double-Flat
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Motor Service Factor 1.00
  • Ins. Class B
  • No. of Speeds 1
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • Voltage Compatibility 460, 208-230/460

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list