FAN MOTOR 1/2 HP 825 208-230 V 48 T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FAN MOTOR 1/2 HP 825 208-230 V 48 T

GENERAL ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS3747HS
  • Mfr. Model # 3747HS
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.4 lbs

Technical Specs

  • HP 1/2
  • Features Reversing Plug, Totally Enclosed Endshields with Removable Drain Plugs
  • Item Condenser Fan Motor
  • Full Load Amps 2.8
  • Phase 1
  • Nameplate RPM 825
  • Duty Continuous
  • Hz 60
  • Capacitor Required 2MDW2
  • Shaft Length 6-1/2"
  • RPM Range 0-1000
  • Overall Length 13-3/8"
  • Voltage 208-230
  • Standards UL Recognized (E306343), CSA Certified (MC236833)
  • Frame 48
  • Body Dia. 5-5/8"
  • Shaft Dia. 1/2"
  • Max. Ambient Temp. 70 Degrees C
  • Motor Application HVAC/R
  • Motor Sub Application Condenser Fan
  • Stud Quantity 4
  • Lead Length 48"
  • Length Less Shaft 6-7/8"
  • Motor Design Permanent Split Capacitor
  • Motor Shaft Rotation CW/CCW
  • Motor Mounting Position All Angle
  • Motor Mounting Type Stud
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Motor Shaft Design Double-Flat
  • No. of Speeds 1
  • Motor Bearings Ball
  • Ins. Class B
  • Motor Service Factor 1.00
  • Voltage Compatibility 115/208-230, 208-230, 208-240
  • Mounting Stud Pattern 3-5/8" x 3-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list