Skip Content
FAN MOTOR,1/2 HP,1700 RPM,115/230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FAN MOTOR,1/2 HP,1700 RPM,115/230

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS1YAZ6
  • Mfr. Model # 1YAZ6
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.63 lbs

Technical Specs

  • Finish Gray
  • Includes 5/8" Shaft Adapter, Slinger, Gasketed Capacitor Cover
  • Full Load Amps 5.5/2.8
  • HP 1/2
  • Item Aeration Fan Motor
  • Phase 1
  • Nameplate RPM 1700
  • Capacitor Required Yes
  • Hz 60
  • Duty Continuous
  • RPM Range 1601-1700
  • Shaft Length 2-1/2"
  • Overall Length 10-7/8"
  • Frame 48YZ
  • Standards UL Recognized (E47479), CSA Certified (701887)
  • Voltage 115/230
  • Shaft Dia. 1/2"
  • Max. Ambient Temperature 40 Degrees C
  • Length Less Shaft 8-3/8"
  • Motor Application Farm Duty
  • Motor Mounting Type Cradle Base
  • Motor Design Permanent Split Capacitor
  • Motor Sub Application Poultry Fans
  • Motor Mounting Position Horizontal
  • Motor Shaft Design Double-Flat
  • Motor Shaft Rotation CW/CCW
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Motor Bearings Ball
  • Motor Service Factor 1.00
  • Ins. Class B
  • Voltage Compatibility 115, 120, 230, 240, 115/230, 120/240
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list