Skip Content
FAN MOTOR 1/2 HP 1075 460 V 48 TEAO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FAN MOTOR 1/2 HP 1075 460 V 48 TEAO

GENERAL ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS3738HS
  • Mfr. Model # 3738HS
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.55 lbs

Technical Specs

  • Full Load Amps 1.7
  • Application Direct Drive Residential, Commercial, Industrial, Air Conditioners, Fans and Blowers
  • Item Condenser Fan Motor
  • Features Reversing Plug, Totally Enclosed Endshields with Removable Drain Plugs
  • HP 1/2
  • Nameplate RPM 1075
  • Phase 1
  • Capacitor Required 2MDV7
  • RPM Range 1001-1100
  • Hz 60
  • Duty Continuous
  • Voltage 460
  • Shaft Length 6-1/2"
  • Overall Length 12-7/8"
  • Frame 48
  • Stud Quantity 4
  • Standards UL Recognized (E306343), CSA Certified (MC236833)
  • Lead Length 48"
  • Length Less Shaft 6-3/8"
  • Body Dia. 5-5/8"
  • Max. Ambient Temp. 70 Degrees C
  • Shaft Dia. 1/2"
  • Motor Application HVAC/R
  • Motor Mounting Type Stud
  • Motor Sub Application Condenser Fan
  • Motor Design Permanent Split Capacitor
  • Motor Thermal Protection Auto
  • Motor Mounting Position All Angle
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Double-Flat
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Motor Bearings Ball
  • No. of Speeds 1
  • Motor Service Factor 1.00
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • Ins. Class B
  • Voltage Compatibility 460, 208-230/460

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list