Skip Content
FAN MOTOR,1/12 HP,1550,115/208-230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FAN MOTOR,1/12 HP,1550,115/208-230

FASCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS2NFD1
  • Mfr. Model # 2NFD1
  • UNSPSC # 26101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs

Technical Specs

  • Full Load Amps 1.1/0.50
  • Application Replaces 1/12, 1/15 and 1/20 HP PSC and Less Efficient Shaded Pole Motors in Bohn, Chandler, Climate Control and Larkin Refrigeration Equipment
  • HP 1/12
  • Item HVAC Motor
  • Nameplate RPM 1550
  • Includes Reversing Plug and Extra Mounting Nuts for Quick Installation
  • Phase 1
  • Hz 60/50
  • Duty Continuous
  • RPM Range 1501-1600
  • Shaft Length 3-1/8"
  • Frame 3.3
  • Standards UL Recognized (E22286), CSA Certified (LR12645)
  • Mounting Pattern 2 x 2
  • Shaft Dia. 5/16"
  • Length Less Shaft 4-1/8"
  • Body Dia. 3.3"
  • Max. Ambient Temp. 40 Degrees C
  • Stud/Base Mtg. Pattern 2" x 2"
  • Motor Application HVAC/R
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Type Stud
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Open Air-Over
  • No. of Speeds 1
  • Motor Service Factor 1.00
  • Motor Bearings Ball
  • Ins. Class B
  • Mounting Stud Location 4/Both Ends
  • Voltage 115/208-230
  • Capacitor Required Included
  • Voltage Compatibility 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list