FAN MOTOR,1/12-1/8 HP,1075,208-230V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FAN MOTOR,1/12-1/8 HP,1075,208-230V

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS9722
  • Mfr. Model # 9722
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.75 lbs

Technical Specs

  • Features Multi Mounting System, Reversing Plug, Shaft Slinger, All Angle Mount, Extra Mounting Studs, Nuts, Drain Plugs
  • Full Load Amps 0.90
  • Item Condenser Fan Motor
  • Nameplate RPM 1075
  • HP 1/8 to 1/12
  • Phase 1
  • Duty Continuous
  • Capacitor Required 2MDV4
  • Overall Length 7"
  • Hz 60
  • RPM Range 1001-1100
  • Shaft Length 2-3/4"
  • Voltage 208-230
  • Body Dia. 5"
  • Frame 42
  • Standards UL Recognized (E46412), CSA Certified (LR43341)
  • Stud Quantity 4
  • Stud Size 8-32
  • Lead Length 36 to 39"
  • Max. Ambient Temp. 60 Degrees C
  • Motor Application HVAC/R
  • Length Less Shaft 4"
  • Shaft Dia. 1/2"
  • Motor Sub Application Condenser Fan
  • Motor Mounting Position All Angle
  • Motor Mounting Type Stud
  • Motor Design Permanent Split Capacitor
  • Motor Shaft Design Flat
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Motor Shaft Rotation CW/CCW
  • Motor Bearings Ball
  • Motor Service Factor 1.00
  • No. of Speeds 1
  • Ins. Class B
  • Voltage Compatibility 115/208-230, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list