FAN,LOSONE,400 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FAN,LOSONE,400 CFM

BROAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4TR56
  • Mfr. Model # 4TR56
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 31.0 lbs

Technical Specs

  • CFM @ 0.000-In. SP 480
  • CFM @ 0.100-In. SP 442
  • CFM @ 0.200-In. SP -
  • CFM @ 0.250-In. SP 388
  • CFM @ 0.125-In. SP 434
  • CFM @ 0.375-In. SP 344
  • CFM @ 0.500-In. SP 299
  • CFM @ 0.625-In. SP 229
  • CFM @ 1.500-In. SP -
  • CFM @ 0.875-In. SP -
  • CFM @ 1.000-In. SP 33
  • CFM @ 0.750-In. SP 182
  • For Use With General Ventilation Applications
  • Full Load Amps 1.4
  • Item Ceiling Ventilator
  • Includes Automatic Backdraft Damper
  • Motor RPM 735
  • Phase 1
  • Sones @ 0.000-In. SP @ 5 Ft. 2.0
  • Sones @ 0.100-In. SP @ 5 Ft. 2.4
  • Housing Material Galvanized Steel
  • Hz 60
  • Motor Enclosure Open
  • Sones @ 0.250-In. SP @ 5 Ft. 2.8
  • Motor Type Permanent Split Capacitor
  • Sones @ 0.125-In. SP @ 5 Ft. 2.3
  • Mounting Position Ceiling or Wall
  • Speed Control 4C331 or 6E897
  • Watts 146
  • Voltage 120VAC
  • Wheel Material Polymeric
  • CFM @ 1.250-In. SP -
  • Grille Material Metal
  • Grille Color White
  • Motor Insulation Class B
  • Standards UL/cUL Listed
  • Housing Length 21-1/2"
  • Housing Width 12-1/4"
  • Discharge Width 18-1/2"
  • Housing Height 11-3/4"
  • Grille Width 14"
  • Grille Length 23-1/4"
  • Discharge Height 4-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list