Skip Content
FAN,LOSONE,1500 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FAN,LOSONE,1500 CFM

BROAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4TR45
  • Mfr. Model # 4TR45
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 61.65 lbs

Technical Specs

  • CFM @ 0.000-In. SP 1578
  • CFM @ 0.100-In. SP 1526
  • CFM @ 0.375-In. SP 1371
  • CFM @ 0.200-In. SP -
  • CFM @ 0.125-In. SP 1513
  • CFM @ 0.250-In. SP 1438
  • CFM @ 0.500-In. SP 1285
  • CFM @ 0.625-In. SP 1198
  • CFM @ 0.750-In. SP 1103
  • CFM @ 0.875-In. SP -
  • CFM @ 1.000-In. SP 816
  • CFM @ 1.500-In. SP -
  • Full Load Amps 5.00
  • For Use With General Ventilation Applications
  • Includes Automatic Backdraft Damper
  • Motor RPM 955
  • Item Ceiling Ventilator
  • Sones @ 0.100-In. SP @ 5 Ft. 8.4
  • Sones @ 0.000-In. SP @ 5 Ft. 8.6
  • Phase 1
  • Sones @ 0.125-In. SP @ 5 Ft. 8.4
  • Sones @ 0.250-In. SP @ 5 Ft. 8.1
  • Housing Material Galvanized Steel
  • Hz 60
  • Motor Type Permanent Split Capacitor
  • Motor Enclosure Open
  • Mounting Position Ceiling or Wall
  • Speed Control 4C254 or 6E898
  • Voltage 120VAC
  • CFM @ 1.250-In. SP -
  • Wheel Material Polymeric
  • Watts 468
  • Grille Color White
  • Grille Material Metal
  • Motor Insulation Class B
  • Housing Height 18"
  • Housing Length 22"
  • Standards UL/cUL Listed
  • Housing Width 18"
  • Discharge Height 8"
  • Grille Width 19-7/8"
  • Discharge Width 12"
  • Grille Length 23-7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list