Skip Content
FAN,LOSONE,100 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FAN,LOSONE,100 CFM

BROAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4TR43
  • Mfr. Model # 4TR43
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.45 lbs

Technical Specs

  • CFM @ 0.000-In. SP 121
  • CFM @ 0.100-In. SP 108
  • CFM @ 0.125-In. SP 106
  • CFM @ 0.200-In. SP -
  • CFM @ 0.375-In. SP 93
  • CFM @ 0.250-In. SP 97
  • CFM @ 0.625-In. SP 70
  • CFM @ 0.500-In. SP 86
  • CFM @ 0.750-In. SP 44
  • CFM @ 0.875-In. SP -
  • CFM @ 1.000-In. SP -
  • CFM @ 1.500-In. SP -
  • Full Load Amps 1.10
  • For Use With General Ventilation Applications
  • Includes Automatic Backdraft Damper
  • Item Ventilator
  • Motor RPM 760
  • Sones @ 0.000-In. SP @ 5 Ft. 0.5
  • Phase 1
  • Housing Material Galvanized Steel
  • Sones @ 0.100-In. SP @ 5 Ft. 0.7
  • Sones @ 0.125-In. SP @ 5 Ft. 0.7
  • Sones @ 0.250-In. SP @ 5 Ft. 1.1
  • Hz 60
  • Motor Enclosure Open
  • Motor Type Shaded Pole
  • Mounting Position Remote In-Line
  • Voltage 120VAC
  • Watts 87
  • Speed Control 4C331 or 6E897
  • CFM @ 1.250-In. SP -
  • Wheel Material Polymeric
  • Grille Material -
  • Grille Color -
  • Motor Insulation Class B
  • Standards UL/cUL Listed
  • Housing Length 12-1/4"
  • Duct Dia. 6"
  • Housing Width 12-1/4"
  • Discharge Height 6"
  • Housing Height 11-3/4"
  • Max. Inlet Temp. 104 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list