Skip Content
FAN/LIMIT CONTROL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FAN/LIMIT CONTROL

WHITE-RODGERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2E139
  • Mfr. Model # 2E139
  • UNSPSC # 39121506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Circuit No. 1-Inductive 120V -
  • Height (In.) 4-3/8
  • Circuit No. 2-Inductive 120V -
  • Circuit No. 2-Inductive 240V -
  • Depth (In.) 1-5/8
  • Circuit No. 1-Inductive 240V -
  • Element Insertion Length (In.) 11
  • Item Fan and Limit Control
  • Pilot Duty Contacts (VA) -
  • Temp. Range (F) Fan 50 to 265, Limit 100 to 300
  • Width (In.) 3
  • Type Adjustable Temp, Auto Reset
  • Element Type Insertion
  • Fan On Temp. (F) 265
  • Differential Fan Adj. 15 Degrees F, Fan Fixed 25 Degrees F
  • Inductive Amps @ 240V Fan 14.0, Limit 10.0
  • Inductive Amps @ 120V Fan 7.0 Limit 6.0
  • Resistive Rating 240V -
  • Resistive Amps @ 120V -
  • Switch Action Fan Close on Rise, Limit Open on Rise
  • Switch Type SPDT
  • Circuit #2 Switch Closes @ (F) -
  • Circuit #1 Switch Closes @ (F) -
  • Resistive Amps @ 277V -
  • Circuit #2 Switch Opens @ (F) -
  • Circuit #1 Switch Opens @ (F) -
  • Resistive Rating Circuit #1 @120/240V -
  • Contact Amp Rating @ 24V Fan 5.6 Limit 6.0
  • Fan Off Temp. (F) 50
  • Switch Closes @ (F) 265

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list