Skip Content
FAN/LIGHT/NIGHT LIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FAN/LIGHT/NIGHT LIGHT

BROAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4LA39
  • Mfr. Model # 4LA39
  • UNSPSC # 40101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.45 lbs

Technical Specs

  • CFM @ 0.100-In. SP 80
  • Includes Mounting Brackets, Hanger Bars
  • Item Bathroom Fan
  • Phase 1
  • Sones @ 0.100-In. SP @ 5 Ft. 1
  • Discharge Horizontal
  • Heat Watts -
  • Housing Material Galvanized Steel
  • Hz 60
  • Mounting Location Ceiling
  • Voltage 120
  • Nominal RPM 660
  • Standards UL Listed, HVI Certified
  • Grille Material White Polymeric
  • Watts 142
  • Requires 100W Lamp (100A/W) and 4W Night Light (4C7 CD2)
  • Lighted Yes
  • Housing Length 11-3/8"
  • Housing Width 10-1/2"
  • Duct Dia. 4"
  • Amps 1.6
  • Housing Height 7-5/8"
  • Night-Light No
  • Grille Length 12-3/8"
  • Humidity Sensing No
  • Heater No
  • Grille Width 14"
  • Motion Sensing No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list