Skip Content
FAN/LIGHT/NIGHT LIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FAN/LIGHT/NIGHT LIGHT

BROAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4LA33
  • Mfr. Model # 4LA33
  • UNSPSC # 40101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.9 lbs

Technical Specs

  • CFM @ 0.100-In. SP 80
  • Includes Mounting Brackets, (2) 18 Watt Lamps, Hanger Bar
  • Item Bathroom Fan
  • Phase 1
  • Sones @ 0.100-In. SP @ 5 Ft. 0.3
  • Heat Watts -
  • Discharge Horizontal
  • Housing Material Galvanized Steel
  • Hz 60
  • Mounting Location Ceiling
  • Nominal RPM 650
  • Voltage 120
  • Watts 23.3
  • Standards UL Listed, HVI Certified
  • Amps 0.8
  • Lighted Yes
  • Requires 4W Night Light (4C7 CD2)
  • Grille Material White Polymeric
  • Green Certification or Other Recognition ENERGY STAR Rated
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Housing Length 11-3/8"
  • Housing Width 10-1/2"
  • Duct Dia. 6"
  • Housing Height 7-5/8"
  • Night-Light No
  • Grille Width 13"
  • Heater No
  • Grille Length 13-3/4"
  • Humidity Sensing No
  • Motion Sensing No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list