Skip Content
FAN,INLINE,50 W,0.5 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FAN,INLINE,50 W,0.5 A

BROAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3TR20
  • Mfr. Model # 3TR20
  • UNSPSC # 40101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.5 lbs

Technical Specs

  • CFM @ 0.000-In. SP 120
  • CFM @ 0.100-In. SP -
  • CFM @ 0.125-In. SP -
  • CFM @ 0.200-In. SP 110
  • CFM @ 0.250-In. SP 107
  • CFM @ 0.375-In. SP -
  • CFM @ 0.500-In. SP -
  • CFM @ 0.750-In. SP -
  • CFM @ 0.625-In. SP -
  • CFM @ 0.875-In. SP -
  • CFM @ 1.000-In. SP -
  • Full Load Amps 0.50
  • CFM @ 1.500-In. SP -
  • For Use With General Ventilation Applications
  • Includes Four 4" Inlet Ports and One 6" Outlet Port
  • Item Ventilator
  • Motor RPM 2850
  • Phase 1
  • Sones @ 0.000-In. SP @ 5 Ft. -
  • Sones @ 0.100-In. SP @ 5 Ft. -
  • Sones @ 0.125-In. SP @ 5 Ft. -
  • Housing Material 20 Gage Steel
  • Motor Enclosure Totally Enclosed
  • Hz 60
  • Motor Type Permanent Split Capacitor
  • Sones @ 0.250-In. SP @ 5 Ft. -
  • Mounting Position Remote In-Line
  • Speed Control 4C331 or 6E897
  • Watts 60
  • CFM @ 1.250-In. SP -
  • Voltage 120
  • Grille Material -
  • Wheel Material Metal
  • Grille Color -
  • Motor Insulation Class B
  • Standards UL Listed, CSA Certified
  • Housing Width 10-1/2"
  • Max. Inlet Temp. 104 Degrees F
  • Housing Length 11"
  • Duct Dia. 6"
  • Housing Height 9-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list