Skip Content
FAN INLINE 300CFM CUL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FAN INLINE 300CFM CUL

BROAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4TR54
  • Mfr. Model # 4TR54
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.1 lbs

Technical Specs

  • CFM @ 0.200-In. SP -
  • CFM @ 0.125-In. SP 293
  • CFM @ 0.250-In. SP 285
  • CFM @ 0.000-In. SP 300
  • CFM @ 0.100-In. SP 294
  • CFM @ 0.375-In. SP 274
  • CFM @ 0.500-In. SP 259
  • CFM @ 0.625-In. SP 243
  • CFM @ 1.000-In. SP 113
  • CFM @ 0.750-In. SP 214
  • CFM @ 0.875-In. SP -
  • CFM @ 1.500-In. SP -
  • Full Load Amps 2.60
  • For Use With General Ventilation Applications
  • Includes Automatic Backdraft Damper
  • Motor RPM 1145
  • Item Ventilator
  • Sones @ 0.000-In. SP @ 5 Ft. 2.9
  • Phase 1
  • Sones @ 0.100-In. SP @ 5 Ft. 3.0
  • Sones @ 0.125-In. SP @ 5 Ft. 3.1
  • Sones @ 0.250-In. SP @ 5 Ft. 3.3
  • Motor Enclosure Open
  • Hz 60
  • Motor Type Shaded Pole
  • Speed Control 4C331 or 6E897
  • Mounting Position Remote In-Line
  • Housing Material Galvanized Steel
  • Voltage 120VAC
  • CFM @ 1.250-In. SP -
  • Watts 212
  • Wheel Material Polymeric
  • Grille Color -
  • Grille Material -
  • Motor Insulation Class B
  • Standards UL/cUL Listed
  • Housing Length 12-1/4"
  • Housing Width 12-1/4"
  • Housing Height 11-3/4"
  • Duct Dia. 8"
  • Max. Inlet Temp. 104 Degrees F
  • Discharge Height 8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list