Discontinued with Replacement
FAN INDUSTRIAL WASHDOWN 20IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FAN INDUSTRIAL WASHDOWN 20IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN1VCF9
  • Mfr. Model # 1VCF9
  • UNSPSC # 40101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 37.21 lbs
Suggested Replacement Product
AIR CIRCULATOR,20IN BLADE DIA,NON-OSC

Your Price: NA

Product Details

Air circulator, washdown, non-oscillating, assembled, direct drive type, propeller diameter 20 inch, CFM high 4,700, air velocity at 20 ft 580 FPM, voltage 115/230, 60 Hz, 1 phase, motor enclosure totally enclosed air-over, speeds 1, number of blades 3, m

Technical Specs

  • Air Velocity (FPM) @ 20 Ft. 580
  • Air Velocity (FPM) @ 40 Ft 240
  • Air Velocity (FPM) @ 60 Ft. 155
  • Application Spot Cooling for Food and Beverage Processing Plants
  • Assembled Assembled
  • Bearing Type Ball
  • Height 29-1/4"
  • Item Washdown Air Circulator
  • Includes Wall Bracket, Safety Support Cable, Conduit Box
  • Motor HP 1/4
  • Motor RPM 1,140
  • Number of Blades 3
  • Outside Dia. 23"
  • Operating Amps 2.1/1.1
  • Thermal Protection Auto
  • CFM High 4,700
  • Phase 1
  • Width 23"
  • Cord Length Hard Wired
  • Drive Type Direct
  • Housing Material Steel
  • Hz 60
  • Fan RPM 1,700
  • Motor Enclosure Totally Enclosed Air-Over
  • Motor Type Capacitor Start
  • Mounting Location Wall
  • Speeds 1
  • Voltage 115/230
  • Wire Guard Finish Zinc Plated
  • Standards UL/cUL/OSHA/UL 507 Hosedown Test
  • Blade Material Mill Finish Aluminum
  • Guard Material Steel
  • Motor Insulation Class F
  • Environmental Applications Commercial
  • Air Velocity (FPM) @ 10 Ft. 900
  • Shaft Dia. 5/8"
  • Max. Ambient Temp. 104 Degrees F
  • Blade Dia. 20"
  • Max. Depth 23"
  • Sound Level 76 dBA
  • Oscillating Non-Oscillating
  • Mobile/Stationary Stationary
  • Fan Mounting Location Wall
  • Fan Accessory Style Washdown

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list